Crimped Cup Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 50 mm |
Logistics dimensions (L x W x H) | 63x52x52 mm |
---|---|
Logistic Weight | 71,75 g |
Rod diameter | 6 mm |
Brush diameter | 50 mm |
Holder material | steel |
Wire diameter | 0.3 mm |
Speed | 4500 rpm |
Diameter | 50 mm |
Wire | steel |
Use | power drills |
Usually arrives within 14 working days