FACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MM
DELA.1056 - Rulers "short" semi-rigid stainless steel - 2 sides
See technical informationReferences
Facom:DELA.1056.300
Rubix:394A2859
EAN:3662424023484



Product details : FACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MM
DELA.1056 - Rulers "short" semi-rigid stainless steel - 2 sides
- Engraved on two sides.
- One edge in mm - One edge in 1/2 mm
- Inox 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
- Engraved on two sides.
- One edge in mm - One edge in 1/2 mm
- Inox 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
Strengths
2-SIDED SEMI RIGID RULE 300MM -DELA.1056.300- (UC10)
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x30x2 mm |
| Package weight | 66 g |
| Length | 300 mm |
| Material | stainless steel |
| Weight | 120 g |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- Delivery usually within ( 14 ) days
