References
Draper:52190
Rubix:80993561
Manufacturer :52190

Product details : DRAPER 52190 600MM RULE ALUM
Extruded from 30mm wide anodized aluminium. Clearly graduated both sides mm/cm, inches, 1/8" and metric/imperial equivalents of length, area, volume and weight.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Material | anodized aluminium |
| Type | aluminium rule |
| Precision | clearly graduated both sides in cm/mm and 1/8'/inches; metric/imperial equivalents of length, area, volume and weight |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 7 ) days
