References
Draper:52191
Rubix:80993559
Manufacturer :52191

Product details : DRAPER 52191 300MM ALUM RULE
Extruded from 30mm wide anodized aluminium. Clearly graduated both sides mm/cm, inches, 1/8" and metric/imperial equivalents of length, area, volume and weight.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | anodized aluminium |
| Type | aluminium rule |
| Precision | 1/8' |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Delivery usually within ( 7 ) days
