FACOM DELA.1056.1500 METRIC STAINLESS STEEL RULE 1SIDE 1500MM
DELA.1056 - Semi-rigid "long" stainless steel strips - 1 side
See technical informationReferences
Facom:DELA.1056.1500
Rubix:394A2865
EAN:3662424023514

Product details : FACOM DELA.1056.1500 METRIC STAINLESS STEEL RULE 1SIDE 1500MM
DELA.1056 - Semi-rigid "long" reglets Stainless steel - 1 side
- Engraved on one side.
- One edge in mm - One edge in 1/2 mm.
- Stainless steel 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to regulations concerns reglets with a length greater than or equal to 500 mm.
- Engraved on one side.
- One edge in mm - One edge in 1/2 mm.
- Stainless steel 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to regulations concerns reglets with a length greater than or equal to 500 mm.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Packaged dimensions (D x W x H) | 1525x30x2 mm |
| Package weight | 316 g |
| Length | 1500 mm |
| Material | stainless steel 18% cr - 8% ni |
| Precision | 1 mm - 1/2 mm |
Show UNSPSC/ECL@SS
£ 62.08 excl. VAT
/ Each
£ 74.50 incl. VAT
- Delivery usually within ( 14 ) days
