FACOM DELA1056.500 STAINLESS STEEL RULER 500MM

DELA.1056 - Rulers "short" semi-rigid stainless steel - 2 sides

See technical information

References

Facom:DELA.1056.500
Rubix:265A4068
EAN:3662424023491
FACOM RULE 803.SR500

Technical specifications

Length500 mm
Materialstainless steel
See all Specifications

Product details : FACOM DELA1056.500 STAINLESS STEEL RULER 500MM


DELA.1056 - Rulers "short" semi-rigid stainless steel - 2 sides
- Engraved on two sides.
- One edge in mm - One edge in 1/2 mm
- Inox 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm

Strengths

2-SIDED SEMI RIGID RULE 300MM -DELA.1056.300- (UC10)

Technical specifications


Attributes
Logistic Weight104 g
Packaged dimensions (D x W x H)525x30x2 mm
Package weight104 g
Length500 mm
Materialstainless steel
Weight100 g
Precisionclass ii
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
  • Delivery usually within ( 14 ) days