FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM

DELA.1051 - Flexible stainless steel rulers - 2 sides

See technical information

References

Facom:DELA.1051.500
Rubix:394A2861
EAN:3662424023446
brand logo

Technical specifications

Length500 mm
Materialstainless steel
See all Specifications

Product details : FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM


DELA.1051 - Flexible stainless steel rulers - 2 sides
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm

Strengths

Anti-reflective treatment.

Technical specifications


Attributes
Logistic Weight47 g
Packaged dimensions (D x W x H)520x20x2 mm
Package weight47 g
Length500 mm
Materialstainless steel
Weight40.4 g
Precision1 mm - 1/2 mm
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
  • Delivery usually within ( 14 ) days