FACOM STST 300MM RULE DELA.1051.300
DELA.1051 - Flexible stainless steel rulers - 2 sides
See technical informationReferences
Facom:DELA.1051.300
Rubix:156A7307
EAN:3662424023439

Product details : FACOM STST 300MM RULE DELA.1051.300
DELA.1051 - Flexible stainless steel rulers - 2 sides
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
Strengths
Anti-reflective treatment.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x15x2 mm |
| Package weight | 19 g |
| Length | 300 mm |
| Material | stainless steel |
| Weight | 16.1 g |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery
