References
Moore & Wright:ER312
Rubix:230137

Product details : MOORE & WRIGHT STEEL RULE ER312 300MM 15MM WIDE
Strengths
•Made from fine quality steel which has been hardened and tempered to provide the ideal balance between flexibility and durability
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | steel |
| Type | rule |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- In stock: Next day delivery
