ROEBUCK 51-700-025 METAL BULLS EYE LEVEL


Level Spirit / Laser / Framed / Digital Unbranded

References
unbranded:51-700-025
rubix:2017424
brand logo
brand logo
Technical specifications
Length609.6 mm

Product details : ROEBUCK 51-700-025 METAL BULLS EYE LEVEL


A metal level ideal for use on indoor equipment where a high level of finish is required. With an aluminium body with 3 mounting holes, flange diameter of 30mm, body diameter of 20mm and height of 15mm. The level has an accuracy of 2mm per metre.

Technical specifications


Attributes
Length609.6 mm
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
  • Usually arrives within 14 working days