References
Mitutoyo:543-783B
Rubix:80992789
EAN:4946368631523



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 543-783B DIGIMATIC INDICATOR
Digital Indicator ID-S ANSI/AGD Inch/Metric 0.5 in 0.0005 in Flat Back
Strengths
•The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
•You can access all functions by using the large, user-friendly
•buttons on the front of the indicator
•Large character height of 9 mm provides good readability
•Exceptional battery life
•You can access all functions by using the large, user-friendly
•buttons on the front of the indicator
•Large character height of 9 mm provides good readability
•Exceptional battery life
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Housing diameter | 59 mm |
| Precision | ±20 |
Show UNSPSC/ECL@SS
£ 181.53 excl. VAT
/ Each
£ 217.84 incl. VAT
- Usually arrives within 14 working days