Dial Test Indicator
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 70 mm |
Resolution | 0.001 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 70 mm |
Resolution | 0.001 mm |
Housing diameter | 33 mm |
Reading of one turn | 0.14 mm |
Min/max force | 0.4 N |
Usually arrives within 14 working days