MITUTOYO 543-562E DIGITAL INDICATOR ID-H BS AC-ADAPTER
Digimatic Indicator
See technical informationSee documentsReferences
Mitutoyo:543-562E
Rubix:1021723
EAN:4946368500409






Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Resolution | 0.001 mm |
Documents
Product details : MITUTOYO 543-562E DIGITAL INDICATOR ID-H BS AC-ADAPTER
A Mitutoyo back-lit screen type digital indicator, mains-powered. Extensive functionality includes an analogue bar scale, switchable extra-high resolution, colour-coded tolerance judgement, Max/Min data hold, Run-out measurement and function lock. Digimatic data output.
Strengths
•This new generation digital indicator offers the excellent accuracy and functionality expected from this class of indicator
The maximum, minimum, or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances
If a judgment result is out of tolerance, the display backlighting changes from green to red, so tolerance judgment can be made at a glance
With SPC data output
With RS-232C input/output
The maximum, minimum, or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances
If a judgment result is out of tolerance, the display backlighting changes from green to red, so tolerance judgment can be made at a glance
With SPC data output
With RS-232C input/output
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Resolution | 0.001 mm |
| Housing diameter | 12 mm |
| Precision | 1.5 |
Show UNSPSC/ECL@SS
£ 734.38 excl. VAT
/ Each
£ 881.26 incl. VAT
- Usually arrives within 14 working days