MITUTOYO 2119SB-10 DIAL INDICATOR FLAT BACK


Dial Indicator

References
mitutoyo:2119SB-10
rubix:80392479
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum100 mm
Resolution0.001 mm
See all Specifications

Product details : MITUTOYO 2119SB-10 DIAL INDICATOR FLAT BACK


Strengths

•Standard graduation dial gages having an outer frame. All types come with limit pins and an outer-frame clamp as standard
The outer clamp and lifting lever (optional) can be attached to either the right or left side. These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gage highly scratch- and chemical-resistant

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum100 mm
Resolution0.001 mm
Housing diameter57 mm
Reading of one turn5 mm
Min/max force1.5 N
Show UNSPSC/ECL@SS
£ 155.08 excl. VAT
/ Each
£ 186.10 incl. VAT
  • Usually arrives within 14 working days