Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 12.7MM
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 12.7MM
Digital Indicator
References
moore & wright:
MW405-04DB
rubix:
2000556
Product details
Technical specifications
Product details : MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 12.7MM
Strengths
•Direct inch / metric conversion
•Absolute incremental reading
•Floating zero
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.95
excl. VAT
/
Each
£
92.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
MITUTOYO 543-470B DIGITAL INDICATOR
MITUTOYO 543-571 DIGITAL INDICATOR ID-N IP66 ANSI/AGD
MITUTOYO 2109S-10 DIAL INDICATOR LUG BACK
MITUTOYO 543-701B DIGITAL INDICATOR ID-C
MITUTOYO 3058A-19 DIAL GAUGE LUG BACK ISO TYPE
MITUTOYO 155-122 TELESCOPIC GAUGE
MITUTOYO 575-121 DIGITAL INDICATOR ID-U
ROEBUCK DG-1SN DIAL INDICATOR 1 INCH TRAVEL 0.001 GRADE
ROEBUCK DIAL INDICATOR 10MM TRAVEL 0.01MM GRAD
MITUTOYO 543-783B DIGIMATIC INDICATOR
ROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
MITUTOYO 155-124 TELESCOPIC GAUGE
MITUTOYO 543-782B DIGITAL INDICATOR ID-S
MITUTOYO 155-123 TELESCOPIC GAUGE