MITUTOYO 2109SB10 HIGH RESOLUTION DIAL INDICATOR 1MM
Metric Dial Indicator - Series 2
See technical informationReferences
Mitutoyo:2109SB-10
Rubix:80210970
EAN:4946368423418




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.001 mm |
Product details : MITUTOYO 2109SB10 HIGH RESOLUTION DIAL INDICATOR 1MM
Bezel Ø 57 mm
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.001 mm |
| Housing diameter | 52 mm |
| Precision | ±5 µm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 109.84 excl. VAT
/ Each
£ 131.81 incl. VAT
- Usually arrives within 14 working days