References
Mitutoyo:1040A
Rubix:235A0372
EAN:4946368841212



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 3.5 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 1040A DIAL GAUGE LUG BACK ISO TYPE
This is a compact, dial indicator.
Strengths
•It is ideal for use in applications where space is limited
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 3.5 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Usually arrives within 14 working days