References
Mitutoyo:155-131
Rubix:230935B
EAN:4946368023595

Technical specifications
| Measuring range, minimum | 54 mm |
|---|---|
| Measuring range, maximum | 90 mm |
| Housing diameter | 8 mm |
Documents
Product details : MITUTOYO 155-131 TELESCOPIC GAUGE
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lock screw.
Strengths
•Self-centering
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Technical specifications
Attributes
| Measuring range, minimum | 54 mm |
|---|---|
| Measuring range, maximum | 90 mm |
| Housing diameter | 8 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
- Usually arrives within 14 working days