Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 150MM
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 150MM
Water Resistant Caliper
References
moore & wright:
MW110-15WR
rubix:
2000553
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 150MM
Strengths
•Patented ceramic capacitive sensor
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.85
excl. VAT
/
Each
£
94.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
MITUTOYO 550-331-10 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
MITUTOYO 500-193 DIGITAL ABS CALIPER
FACOM DIGITAL CALIPER 1320
CUTLINE 891952 WORKSHOP VERNIER CALIPER 0-1000MM/0.05MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
MITUTOYO 160-104 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER
MITUTOYO 552-150-10 DIGITAL ABS CARB. FIBRE CALIPER LONG JAW
ROEBUCK DIGITAL CALIPER 300MM
MITUTOYO 530-122 150MM VERNIER CALIPER
MITUTOYO 500-753-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-703-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-162-30 DIGITAL ABS AOS CALIPER