3-key HOLTEST interior micrometers without ring and without blind hole extension - Series 368
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 125 mm |
Standard measurement depth | 252 mm |
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 125 mm |
Standard measurement depth | 252 mm |
Depth of measurement with extension | 161 mm |
Dim. A | 12,4 mm |
Box | Yes |
Usually arrives within 14 working days