MITUTOYO 543-782B DIGITAL INDICATOR ID-S


Digimatic Indicator

References
mitutoyo:543-782B
rubix:80989176
ean:4946368631509
brand logo
brand logo
Technical specifications
Resolution0.01 mm
Housing diameter59 mm

Product details : MITUTOYO 543-782B DIGITAL INDICATOR ID-S


Large push buttons provide direct, easy access to all of the indicator's functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.

Strengths

•After the initial zero-setting with the origin button, the repeated absolute positioning is no longer necessary over entire battery life
Unlimited response speed eliminates over speed errors
Similar in size to standard Series 2 dial indicators
SPC data output

Technical specifications


Attributes
Resolution0.01 mm
Housing diameter59 mm
Show UNSPSC/ECL@SS
£ 167.06 excl. VAT
/ Each
£ 200.47 incl. VAT
  • Usually arrives within 14 working days