2052AB-19 DIAL GAUGE, FLAT BACK, ISO TYPE


Dial Gauge

References
mitutoyo:2052AB-19
rubix:256A3900
ean:4946368842363
brand logo
brand logo
Technical specifications
Measuring range, minimum1 mm
Measuring range, maximum30 mm
Housing diameter57 mm
See all Specifications

Product details : 2052AB-19 DIAL GAUGE, FLAT BACK, ISO TYPE


This is a standard dial indicator.

Strengths

•Bezel clamp and lifting lever (optional) can be attached to either right or left side
They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration

Technical specifications


Attributes
Measuring range, minimum1 mm
Measuring range, maximum30 mm
Housing diameter57 mm
Min/max force2.5 N
Show UNSPSC/ECL@SS
£ 112.49 excl. VAT
/ Each
£ 134.99 incl. VAT
  • Usually arrives within 14 working days