References
Mitutoyo:155-132
Rubix:230936
EAN:4946368023601

Technical specifications
| Measuring range, minimum | 90 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Housing diameter | 8 mm |
Documents
Product details : MITUTOYO 155-132 TELESCOPIC GAUGE
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lock screw.
Strengths
•Self-centering
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Technical specifications
Attributes
| Measuring range, minimum | 90 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Housing diameter | 8 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
- Usually arrives within 14 working days