Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
ROEBUCK DG-1/2SNM DIAL INDICATOR 1/2 INCH TRAVEL 0.001 GRADE
ROEBUCK DG-1/2SNM DIAL INDICATOR 1/2 INCH TRAVEL 0.001 GRADE
Comparators Unbranded
References
unbranded:
DG-1/2SNM
rubix:
032110
Product details
Technical specifications
Product details : ROEBUCK DG-1/2SNM DIAL INDICATOR 1/2 INCH TRAVEL 0.001 GRADE
Dial size 60mm/ 2-1/4 in diameter. Fitted with standard lug back fitting, hardened and ground racks, adjustable dial, bezel lock and tolerance pointers.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.04
excl. VAT
/
Each
£
28.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 543-301 DIGITAL INDICATOR PEAK HOLD ID-C
SKF VERT DIAL INDICATOR TMCD 5P
MITUTOYO 513-415E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD
ROEBUCK DG-5M DIAL INDICATOR 40MM METRIC
MITUTOYO 3058A-19 DIAL GAUGE LUG BACK ISO TYPE
MITUTOYO 1044A DIAL GAUGE LUG BACK ISO TYPE
ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC
MITUTOYO 543-470B DIGITAL INDICATOR
MITUTOYO 2119S-10 DIAL INDICATOR LUG BACK
MITUTOYO 543-490B DIGITAL INDICATOR ID-C
MITUTOYO 575-121 DIGITAL INDICATOR ID-U
ROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SET
TESATECH 01419048 ETALON DIAL GAUGE 0.01MM
MITUTOYO 2046A DIAL GAUGE LUG BACK ISO TYPE