ROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SET

Mbdg-kit mag base and dial indicator set

See technical information
References
Unbranded:MBDG-KIT
Rubix:1370735
brand logo

Product details : ROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SET


Magnetic base specifications: 030129
Magnetic base with solid cross arm. Plunger indicators held by lug back or 8mm diameter stem. Lever indicators held by spigot. Overall height 230mm. Switchable magnet has 40kg pull.
Dial indicator specifications: 032112
Adjustable dial. Bezel diameter 60mm. Hardened and ground racks. Bezel lock. Lug back fitted. Tolerance pointers. Travel 10mm. Resolution 0.01mm.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 51.94 excl. VAT
/ Each
£ 62.33 incl. VAT
  • In stock: Next day delivery