MITUTOYO 513-518T DIAL TEST INDICATOR HORIZ. POCKET TYPE


Dial Test Indicator

References
mitutoyo:513-518T
rubix:1161951
brand logo
brand logo
Technical specifications
Housing diameter33 mm

Product details : MITUTOYO 513-518T DIAL TEST INDICATOR HORIZ. POCKET TYPE


The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jewelled bearings deliver high sensitivity and quick response.

Strengths

•Jewelled bearings ensure high sensitivity and accuracy
Reversible measuring direction
Two holding bars are supplied(full sets only)
Fully adjustable bezel/dial face
Contact point is adjustable within 220°
Bezel is sealed with on O-ring to keep out water / oil

Technical specifications


Attributes
Housing diameter33 mm
Show UNSPSC/ECL@SS
£ 156.74 excl. VAT
/ Each
£ 188.09 incl. VAT
  • Usually arrives within 14 working days