MITUTOYO 543-581 DIGITAL INDICATOR ID-B IP66 ANSI/AGD


Digimatic Indicator

References
mitutoyo:543-581
rubix:80230246
ean:4946368554235
brand logo
brand logo
Technical specifications
Resolution0.01 mm

Product details : MITUTOYO 543-581 DIGITAL INDICATOR ID-B IP66 ANSI/AGD


A Mitutoyo dustproof, waterproof, back-plunger type digital indicator suitable for use in the presence of coolant or cutting oil. ABSOLUTE System scale for error free, high-speed measurement. Functionality includes switchable resolution, tolerance judgement, data hold and readout rotation. SPC data output.

Strengths

•Proven ABSOLUTE sensor
Slim body design is advantageous for multi-point measurements
Improvement in workability with the LCD readout rotation function
Back plunger design (ID-B)
Built-in tolerance judgment function
Switchable resolution
Waterproof data output connector
Built-in hold/preset function

Technical specifications


Attributes
Resolution0.01 mm
Show UNSPSC/ECL@SS
£ 296.83 excl. VAT
/ Each
£ 356.20 incl. VAT
  • Usually arrives within 14 working days