Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 111-116 SPLINE MICROMETER
MITUTOYO 111-116 SPLINE MICROMETER
Spline Micrometer
References
mitutoyo:
111-116
rubix:
9581910
Technical specifications
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 111-116 SPLINE MICROMETER
This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Technical specifications
Attributes
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
Precision
0.01
mm
Weight
305
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.65
excl. VAT
/
Each
£
222.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM
BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
"MITUTOYO 293-187-30 DIGITAL MICROMETER QUANTUMIKE IP65 2-3"""
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
FACOM MICROMETER 806C.100
MITUTOYO 113-102 LIMIT MICROMETER
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MOORE & WRIGHT 891 DEPTH MICROMETER 0-75MM
FACOM 1355A DIGITAL MICROMETER 0-30MM
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
MITUTOYO 103-151 OUTSIDE MICROMETER ECONOMY DESIGN