References
Mitutoyo:575-121
Rubix:80119071
EAN:4946368131276



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 575-121 DIGITAL INDICATOR ID-U
Strengths
•Slim digital indicator with low price
Large LCD and simple key operation
After the initial origin setting, the ID-U no longer needs Absolute positioning over entire battery life; the origin is remembered even after power-off
Ideal for installation into measuring devices because of compact design and long battery life
Employing the Absolute linear encoder, the ID-U always displays the spindle "absolute position" from the origin at power-on. Also unlimited response speed eliminates over-speed errors
Flat back type only has no option for backs
SPC data output
Large LCD and simple key operation
After the initial origin setting, the ID-U no longer needs Absolute positioning over entire battery life; the origin is remembered even after power-off
Ideal for installation into measuring devices because of compact design and long battery life
Employing the Absolute linear encoder, the ID-U always displays the spindle "absolute position" from the origin at power-on. Also unlimited response speed eliminates over-speed errors
Flat back type only has no option for backs
SPC data output
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.01 mm |
| Housing diameter | 8 mm |
| Precision | ±20 |
Show UNSPSC/ECL@SS
£ 185.66 excl. VAT
/ Each
£ 222.79 incl. VAT
- Usually arrives within 14 working days