MITUTOYO 543-575 DIGITAL INDICATOR ID-N IP66


ABSOLUTE Digimatic ID-N dial indicator - Series 543

References
mitutoyo:543-575
rubix:80109376
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum12.7 mm

Product details : MITUTOYO 543-575 DIGITAL INDICATOR ID-N IP66


Specially designed for installations with limited mounting space.

Strengths

Great mounting flexibility thanks to a swivel display system.

Applications

Visual control of tolerance. Technical features: Graduations: ABSOLUTE linear encoder for gun Ø: 8 mm movement speed: Unlimited point of contact: Carbide ball, threading M 2.5 x 0.45 mm Alarm: Low battery, error detection, display capacity exceeded, error deconfiguring tolerance Power supply: 1 battery SR-44 supplied Battery life: approx. 7,000 hours Display: Adjustable to 180°

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum12.7 mm
Show UNSPSC/ECL@SS
£ 318.26 excl. VAT
/ Each
£ 381.91 incl. VAT
  • Usually arrives within 14 working days