MITUTOYO 326-353-30 DIGITAL SCREW THREAD MICROMETER IP65
Digital Screw Thread Micrometer
See technical informationSee documentsReferences
Mitutoyo:326-353-30
Rubix:301A5377
EAN:4946368695822

Technical specifications
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
Documents
Product details : MITUTOYO 326-353-30 DIGITAL SCREW THREAD MICROMETER IP65
This Digimatic Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.
Strengths
•IP65 water/dust protection (Series 326)
60 degree or 55 degree V-anvil and conical
Spindle (interchangeable) are optional,
Which are made of high-grade steel,
Hardened and precision ground
With ratchet stop for constant force
With SPC output (Series 326)
With a standard bar except 0 - 25mm
0 - 1” model
Supplied in fitted plastic case
Non-slip grip finish (digital models)
60 degree or 55 degree V-anvil and conical
Spindle (interchangeable) are optional,
Which are made of high-grade steel,
Hardened and precision ground
With ratchet stop for constant force
With SPC output (Series 326)
With a standard bar except 0 - 25mm
0 - 1” model
Supplied in fitted plastic case
Non-slip grip finish (digital models)
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 882.92 excl. VAT
/ Each
£ 1,059.50 incl. VAT
- Usually arrives within 14 working days