References
Draper:24197
Rubix:390A3140
Manufacturer :24197


Technical specifications
| Material | impact-resistant polypropylene |
|---|---|
| Height | 190 mm |
| Length | 220 mm |
Product details : DRAPER 24197 PLASTIC TOOLBOX WITH TOTE TRAY 16IN
This sturdy toolbox is constructed from high-strength, impact-resistant polypropylene. The spacious main compartment is ideal for storing hand tools and small power tools. The lid features three storage compartments with transparent flip covers. Additionally, the portable tote tray is specifically designed for carrying tools and small parts and comes with an integrated handle. The toolbox is equipped with two sturdy latches to securely hold it closed, as well as an eyelet for attaching a padlock (available separately) for added security. For easy transport, the toolbox also features a strong carry handle.
Technical specifications
Attributes
| Material | impact-resistant polypropylene |
|---|---|
| Height | 190 mm |
| Length | 220 mm |
| Width | 390 mm |
| Weight | 1.1 kg |
| Type | plastic toolbox with tote tray |
| Colour | black |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Delivery usually within ( 7 ) days