RAACO 143615 CARRYLITE CASE 55 4X8-16


Raaco Carrylite Organiser Case

References
raaco:143615
rubix:2590629
brand logo
brand logo
Technical specifications
Length337 mm

Product details : RAACO 143615 CARRYLITE CASE 55 4X8-16


The CarryLite Kit box System is a storage system comprising boxes with accessories, shelving units and trolleys for storage of several boxes. Compartment box with 16 inserts: 8 pcs type A9-1, 4 pcs type A8-1, 2 pcs A8-2 and 2 pcs type A7-1. Fitted with 2 sliding locks and handle. Made of polypropylene (PP) with a strong polycarbonate (PC) lid.

Strengths

The system is versatile, lightweight and robust containing standard products as well as customer specific solutions which are made to order
Equipped with zippers and a handle and U-shaped profiles inside the lid, which ensure that the contents stay in place during transport

Applications

Storage purpose

Technical specifications


Attributes
Length337 mm
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ Each
£ 40.32 incl. VAT
  • Usually arrives within 14 working days