Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Box
ROEBUCK MULTIBOX SYSTEM KIT 829084
ROEBUCK MULTIBOX SYSTEM KIT 829084
Multibox iv system
References
roebuck:
829084
rubix:
211A0543
ean:
3660338048920
Technical specifications
Permissible load
23
kg
Material
plastic
Width
265
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MULTIBOX SYSTEM KIT 829084
4 Boxes series A 11-Removable gasket 11 buckets.
2 Boxes series A 6-Removable gasket 6 buckets.
Strengths
Large storage capacity with minimum space with 2 m2 of storage space
Technical specifications
Attributes
Permissible load
23
kg
Material
plastic
Width
265
mm
Height
310
mm
Length
376
mm
Type
storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.48
excl. VAT
/
Each
£
252.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK VGC-501-1H BLK BLACK TOOLCASE
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 284 X 192 X 50 MM
VETO AX3679 LBC-10 OLIVE - 10L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
ROEBUCK ORGHD400FCZAINT004 PLASTIC SMALL PARTS FLEXIBLE STORAGE ORGANI
VETO AX3682 LBC-15 CARBON - 15L LUNCHBOX COOLER WITH WATERPROOF BASE.
ROEBUCK MULTI-PURPOSE ORGANISER BOX 794336
ROEBUCK ORGC300TCZAINT004 PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANIS
STANLEY ORGANISER FMST1-72378
VETO AX3680 LBC-10 CARBON - 10L LUNCHBOX COOLER WITH WATERPROOF BASE.
DEWALT DWST83529-1 TOUGH SYSTEM 2.0 2 DRAWERS
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 389 X 400 X 110 MM
KNIPEX 002115LE COMPACT BOX EMPTY 275MM
STANLEY 1-92-761 ORGANISER BOX 14 COMPACT
MILWAUKEE 4932478162 PACKOUT XL TOOL BOX -1PC