ROEBUCK ORGHD400FCZAINT004 PLASTIC SMALL PARTS FLEXIBLE STORAGE ORGANI


Plastic small parts flexible storage organiser

References
roebuck:7851564
rubix:2580717
ean:3660338342523
brand logo
brand logo
Technical specifications
Permissible load8 kg
MaterialPolycarbonate
Width389 mm
See all Specifications

Product details : ROEBUCK ORGHD400FCZAINT004 PLASTIC SMALL PARTS FLEXIBLE STORAGE ORGANI


Two-tone Black/Grey.
Polycarbonate coating scratch-resistant and resistant to mechanical damage.
Modular dividers to freely organise storage space.
Solid aluminium locks to securely close the organiser.
Anti-impact, non-slip corners.
Rubber finish.

Technical specifications


Attributes
Permissible load8 kg
MaterialPolycarbonate
Width389 mm
Height110 mm
Length400 mm
TypeStorage box
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
  • In stock: Next day delivery