ROEBUCK MULTI-BOX SYSTEM II 829090


Multibox ii system

References
roebuck:829090
rubix:209A7239
ean:3660338048906
GISS MULTI-BOX II SYSTEM
brand logo
Technical specifications
Permissible load23 kg
MaterialPlastic
Width265 mm
See all Specifications

Product details : ROEBUCK MULTI-BOX SYSTEM II 829090


Contents:2 Box series A 11 cases - the new removable range 11 boxes.
1 Box series A 6-Removable gasket 6 buckets.
Dimensions of the Buckets:For A 11 series:2 buckets: 47x39x109 mm (HxLxW)4 buckets: 47x55x79 mm (HxLxW)5 buckets: 47x79x109 mm (HxLxW)+For A 6 series:3 buckets: 69x79x109 mm (HxLxW)1 bucket: 69x79x218 mm (HxLxW)2 buckets: 69x55x235 mm (HxLxW)

Strengths

Large storage capacity with minimum space

Technical specifications


Attributes
Permissible load23 kg
MaterialPlastic
Width265 mm
Height310 mm
Length376 mm
TypeStorage box
Show UNSPSC/ECL@SS
£ 73.93 excl. VAT
/ Each
£ 88.72 incl. VAT
  • In stock: Next day delivery