MARTINDALE ET4 ELECTRICAL TESTER 200A AC/DC
Martindale ET4 Electrical Tester 200A AC/DC
See technical informationSee documentsReferences
Martindale Electric:ET4
Rubix:264A1173
Manufacturer :MARET4
EAN:5036162186356
Documents
Product details : MARTINDALE ET4 ELECTRICAL TESTER 200A AC/DC
AC/DC voltage to 600V
• 200.0A AC/DC current fork
• 30Hz - 400Hz Frequency
• Non-contact voltage indicator
• LED torch
• Continuity & Diode test
• 200.0A AC/DC current fork
• 30Hz - 400Hz Frequency
• Non-contact voltage indicator
• LED torch
• Continuity & Diode test
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 129.82 excl. VAT
/ Each
£ 155.78 incl. VAT
- Usually arrives within 14 working days


