References
Draper Expert:36583
Rubix:382A1700
Manufacturer :36583
EAN:5010559365838

Product details : DRAPER EXPERT 36583 AUTO VOLTAGE TESTER H/DUTY
Circuit tester with 1.5m of heavy duty cable and earth (crocodile) clip. Insulated contact point to prevent accidental shorting. Testing range 6 - 24V DC.
Technical specifications
Attributes
| Measurement range | 6 - 24 v dc |
|---|---|
| Length | 85 mm |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Delivery usually within ( 7 ) days
