Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STANLEY 2-34-777 100M METRIC ONLY TAPE MEASURE
STANLEY 2-34-777 100M METRIC ONLY TAPE MEASURE
Grading scale Powerwinder Fiberglass class III
References
stanley:
2-34-777
rubix:
80009038
ean:
3253562347770
Technical specifications
Box
abs
Length
100
m
Width
12.7
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 2-34-777 100M METRIC ONLY TAPE MEASURE
Strengths
Fiberglass tape
3 x 1 ratio when winding
Transparent coating against wear
End hook with €™real zero€™
Hook for anchoring
Shock-resistant ABS body
Accuracy: class III
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
317
x
487
mm
Package weight
1633
g
Box
abs
Length
100
m
Width
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.97
excl. VAT
/
Each
£
57.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR
ROEBUCK D173N40030 DIPPING TAPE ETCHED RUSTLESS 30M
ROEBUCK 231690 WORKSHOP TAPE 3M /10FT MEASURE
STANLEY 0-33-526 POWERLOCK TAPE 8M
STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
ROEBUCK HEAVY DUTY 8MX 25MM BLADE MEASURING TAPE
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
GEDORE 4534-3 STEEL TAPE MEASURE 3 M
ROEBUCK 50RFTOF 50M/165 GFT
FACOM 897A.828PB 8M X 28MM PREMIUM TAPE MEASURE
STANLEY 0-34-262 TAPE 30M/100FT
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
STANLEY STHT0-33559 GRIP TAPE 3MX19MM
STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY