References
Draper Expert:35885
Rubix:382A1643
Manufacturer :35885
EAN:5010559358854
Product details : DRAPER EXPERT 35885 PETROL DIGITAL COMP TESTER
Compatible with direct and indirect petrol engines which use 10, 12, 14 and 18mm spark plug threads. Attached with a digital LCD display gauge with a choice of three pressure scales 0 - 300psi/0 - 20bar/0 - 2000kPa and fitted with a heavy duty rubber protector. The braided stainless steel hose improves durability. Fitted with a spring-loaded pressure relief valve and integrated Schrader one-way valve system. Supplied in a plastic storage case.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- Delivery usually within ( 7 ) days