References
Draper:12442
Rubix:390A4390
Manufacturer :12442

Product details : DRAPER 12442 HANDHELD DIGITAL SOUND LEVEL METER
This handheld digital sound meter has a built-in 1/2" condenser microphone with wind shielding cover. It has been designed for the measurement of sound and temperature. It provides rapid, accurate readings displayed on an easy-to-read backlit LCD dual display. The device features fast/slow response, data hold, min/max and auto power off. The ergonomic design is highly portable and pocket-sized. There is a low battery indicator. Requires 3x AAA batteries.
Technical specifications
Attributes
| Measurement range | 35–135 db |
|---|---|
| Length | 30.5 mm |
| Width | 56 mm |
| Height | 144 mm |
Show UNSPSC/ECL@SS
£ 36.25 excl. VAT
/ Each
£ 43.50 incl. VAT
- Delivery usually within ( 7 ) days
