FLUKE 1577 INSULATION MULTIMETER


The Fluke Insulation Multimeter

References
fluke:Fluke 1577
rubix:1440884
manufacturer :2157280
ean:0095969262965
brand logo
brand logo
Technical specifications
Measurement range0-1000 V
Category of preloadCAT IV 600V / CAT III 1 000V
See all Specifications

Product details : FLUKE 1577 INSULATION MULTIMETER


The Fluke 1577 Insulation Multimeter combines a digital insulation tester with a full-featured, true RMS digital multimeter in a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.

Strengths

Auto power off to save battery power
Large display with backlight
Live circuit detection prevents insulation test if voltage > 30 V is detected for added user protection
Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work
CAT III 1000V, CAT IV 600V measurement category

Technical specifications


Attributes
Measurement range0-1000 V
Category of preloadCAT IV 600V / CAT III 1 000V
Measuring techniqueManual/automatic
Show UNSPSC/ECL@SS
£ 866.10 excl. VAT
/ Each
£ 1,039.32 incl. VAT
  • Usually arrives within 14 working days