References
Fluke:FLUKE-27II/EUR
Rubix:2015493
Manufacturer :3947770
EAN:0095969586658

Documents
Product details : FLUKE INDUSTRIAL MULTIMETER IP67 27II/EUR
The Fluke 27 II Digital Multimeter is ideal for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. It has IP 67 (waterproof and dustproof) rating, MSHA approvals, extended operating temperature range and have been designed and tested to withstand a 3 m (10 ft) drop.
Applications
Industrial Technicians.;Military;Cement Plants;Food Processing;Chemical Processing;Steel Mills and Mining
Technical specifications
Attributes
| Measurement range | 0.1 mv ac/dc;0.1 µa/10 a;0.1 ω/50 mω;1 nf/9999 µf;0.5 hz/199.99 khz |
|---|---|
| Category of preload | cat iii;cat iv |
Show UNSPSC/ECL@SS
£ 968.52 excl. VAT
/ Each
£ 1,162.22 incl. VAT
- Usually arrives within 14 working days