MARTINDALE CM57 AC TRMS CLAMP METER


Martindale CM57 AC TRMS Clamp Meter

References
martindale electric:CM57
rubix:264A1168
manufacturer :MARCM57
ean:5036162187346

Product details : MARTINDALE CM57 AC TRMS CLAMP METER


True RMS measurement
• Autoranging 60.00A & 600.0A AC
• AC/DC voltage to 600V
• Resistance to 6MΩ
• Smart sense capacitance to 600µF
• Frequency measurement
• Continuity & diode test
• Non-contact voltage sensor
• Display backlight

Technical specifications


Attributes
No attributes to display for this product
£ 100.50 excl. VAT
/ Each
£ 120.60 incl. VAT
  • Usually arrives within 14 working days