References
Draper:23847
Rubix:390A3990
Manufacturer :23847




Product details : DRAPER 23847 RECHARGEABLE WORK LIGHT AND POWERBANK 10W 1000LM
This rechargeable work light has an additional spotlight and can also be used as a power bank to charge mobile devices while on the go. It is highly versatile and comes with an adjustable stand that can rotate 360°. Additionally, it features strong mounting magnets in the base and hanging hooks for hands-free use. The work light has four brightness settings - 25%, 50%, 75%, and 100%, and the CCT (Correlated Color Temperature) can be adjusted between 2,700-6,500K. It is powered by a rechargeable lithium-ion battery and includes a USB port for easy charging using the provided USB-C cable. Furthermore, it has an LED indicator to display the battery capacity and charging status. Constructed from durable plastic, it is designed to withstand a 1m drop.
Technical specifications
Attributes
| Power | 10 W |
|---|---|
| Voltage | 3.7 V |
| Model | 23847 |
Show UNSPSC/ECL@SS
£ 34.68 excl. VAT
/ Each
£ 41.62 incl. VAT
- Delivery usually within ( 7 ) days
