DRAPER 24702 6-42V CIRCUIT TRACER AND DETECTOR

Draper

See technical information

References

Draper:24702
Rubix:390A4494
Manufacturer :24702
brand logo

Technical specifications

Measurement range6-42v dc
See all Specifications

Product details : DRAPER 24702 6-42V CIRCUIT TRACER AND DETECTOR


This circuit tracer is designed to quickly and easily detect short and open circuits without damaging the wire insulation. It features a sensitivity controller and a flexible probe, ideal for use in restricted areas. This device is suitable for automotive fault finding and repairs involving direct current. It operates on two 9V batteries (sold separately) and includes a battery indicator that signals when it is time to replace the batteries.

Technical specifications


Attributes
Measurement range6-42v dc
Length192 mm
Width51 mm
Height34 mm
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
  • Delivery usually within ( 7 ) days