MARTINDALE MARCM79 CM79 AC/DC TRUE RMS 600A/600V CLAMP METER

Martindale CM79 AC/DC TRMS Clamp Meter

See technical informationSee documents

References

Martindale Electric:CM79
Rubix:2585593
Manufacturer :MARCM79
EAN:5036162187353
brand logo

Documents

Product details : MARTINDALE MARCM79 CM79 AC/DC TRUE RMS 600A/600V CLAMP METER


TRUE RMS measurement
• AC & DC current
• Autoranging 60.00A & 600.0A
• AC/DC voltage to 600V
• Resistance to 1000Ω
• Continuity test <40Ω
• Min / Max readings
• Auto power off & low battery indicator
• Display backlight

Technical specifications


Attributes
£ 168.84 excl. VAT
/ Each
£ 202.61 incl. VAT
  • Usually arrives within 14 working days