MILWAUKEE 4932493865


RED HEX - SHOCKWAVE™ HSS-TiN metal drill bits

References
milwaukee:4932493865
rubix:265A3525
ean:4058546510251
brand logo
brand logo
Technical specifications
Number of elements10
Increment0.5 mm
See all Specifications

Product details : MILWAUKEE 4932493865


Impact rated drill bit with 1/4" hex shank optimised for impact drivers.
Titanium Nitride coating dispenses heat and makes the drill bit suitable for use also in high speed.
QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life.
Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster.

Technical specifications


Attributes
Number of elements10
Increment0.5 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ Each
£ 46.20 incl. VAT
  • Usually arrives within 14 working days