MITUTOYO 340-720 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:340-720
Rubix:80007884
EAN:4946368610542

Technical specifications
| Measuring range, minimum | 304.8 mm |
|---|---|
| Measuring range, maximum | 457.2 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 340-720 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop for constant force
Ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 304.8 mm |
|---|---|
| Measuring range, maximum | 457.2 mm |
| Spindle diameter | 6.35 mm |
| Box | yes |
| Number of contacts | 1 |
| Precision | ±3 µm |
Show UNSPSC/ECL@SS
£ 1,307.80 excl. VAT
/ Each
£ 1,569.36 incl. VAT
- Usually arrives within 14 working days