MITUTOYO 104-137 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer Interchangeable Anvil
See technical informationSee documentsReferences
Mitutoyo:104-137
Rubix:230234
EAN:4946368006567

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 104-137 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
This outside micrometer offers you an extra wide measuring range and presents you with the following benefits:
Easy, interchangeable anvils allow a wide range of measurements.
Ratchet stop delivers a constant measuring force.
Easy, interchangeable anvils allow a wide range of measurements.
Ratchet stop delivers a constant measuring force.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 45 mm |
| Box | yes |
| Number of contacts | 6 |
| Precision | ±7,6 µm (±0,0003') |
Show UNSPSC/ECL@SS
£ 417.03 excl. VAT
/ Each
£ 500.44 incl. VAT
- In stock: Next day delivery